Motion
EN180X6

LIFT-ALL
EN180X6

WHITE ENDLESS 6' TUFLEX POLY ROUNDSLING
Mi Item #03090182
MFR #EN180X6
Price$85.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN180X6

WHITE ENDLESS 6' TUFLEX POLY ROUNDSLING
Mi Item #03090182
MFR #EN180X6

Mfr description
EN180X6 EN180-6' TUFLEX SLING
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.56/each

Specifications

Dimensions

  • Hardware Hole Size
    1-1/8 in
  • Sling Length
    6 ft
  • Sling Vertical Basket Weight Cap
    33600 lb
  • Web Width
    2-1/2 in
  • Weight
    5.4 lbs

Details

  • Additional Details
    Load Stability and Balance
  • Basket Capacity 90
    33600 lbs
  • Choker Capacity
    13400 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886100773
  • Material
    POLYESTER
  • Nominal Break Strength
    16800 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    13400 lb
  • Sling Color
    White
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    16800 lb
  • UPC_NO
    697886100773
  • Vertical Capacity 90
    16800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)