Motion
EN60X4

LIFT-ALL
EN60X4

GREEN ENDLESS 4' TUFLEX POLY ROUNDSLING
Mi Item #03090191
MFR #EN60X4
Price$31.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60X4

GREEN ENDLESS 4' TUFLEX POLY ROUNDSLING
Mi Item #03090191
MFR #EN60X4

Mfr description
EN60X4 ROUNDSLING TUFLEX GREEN 4FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.30/each

Specifications

Dimensions

  • Hardware Hole Size
    5/8 in
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    10600 lb
  • Web Width
    1-1/2 in
  • Weight
    1.2 lbs

Details

  • Additional Details
    Load Stability and Balance
  • Basket Capacity
    10,600 lb. (hitch)
  • Basket Capacity 90
    10600 lbs
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163587
  • Material
    POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    4200 lb
  • Sling Color
    Green
  • Sling Type
    Endless - Type 5
  • Sling Vertical Weight Capacity
    5300 lb
  • Standards Met
    ASME B30.9, OSHA
  • Temperature Range
    -50 to 200 °F
  • UPC_NO
    697886163587
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)