Motion
BR-A600
BR-A600 6 in. Size Brass Part A Male Adapter x Female NPT
MI ITEM #03090236
MFR #BR-A600
List Price$424.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-A600 6 in. Size Brass Part A Male Adapter x Female NPT
MI ITEM #03090236
MFR #BR-A600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.40/each for your price

Overview

Mfr description
BR-A600 CAMLOCK BRASS MALE

Specifications

  • Manufacturer Upc Number
    822353034316
  • Product Types
    Brass Part A Male Adapter x Female NPT
  • Size
    6
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034316
  • Working Pressure
    75 psi
  • Material
    Brass
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text