Motion
BR-B050
BR-B050 1/2 x 1/2 in. Size Brass Part B Female Coupler x Male NPT
Mi Item #03090237
MFR #BR-B050
Price$32.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-B050 1/2 x 1/2 in. Size Brass Part B Female Coupler x Male NPT
Mi Item #03090237
MFR #BR-B050

Mfr description
BR-B050 CAMLOCK BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.12/each

Specifications

Dimensions

  • Size
    1/2 x 1/2

Details

  • Manufacturer Upc Number
    822353109342
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Brass Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353109342
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)