Motion
AL-D800
Cam & Groove Fitting Parts - 8 in Coupling Size, Aluminum Body, Part D, Coupler x Female Thread NPT
MI ITEM #03090241
MFR #AL-D800
Price$436.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 8 in Coupling Size, Aluminum Body, Part D, Coupler x Female Thread NPT
MI ITEM #03090241
MFR #AL-D800

Mfr description
AL-D800 CAMLK ALUM FEMALE
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.64/each

Specifications

Dimensions

  • Coupling Size
    8 in
  • Size
    8
  • Weight
    9.50 lb

Details

  • Additional Details
    Aluminum Quick-Acting Couplings
  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Female Thread NPT
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353063583
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Part Type
    Part D
  • Product Types
    Aluminum Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353063583
  • Working Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)