Motion
60102
1" X 10' FLAT HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #03090278
MFR #60102
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" X 10' FLAT HOOK 1K LOAD HUGGER POLY TIEDOWN W/RATCHET
Mi Item #03090278
MFR #60102

Mfr description
60102 1" X 10' FLAT HOOK 1K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.99/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Sling Length
    10 ft
  • Strap Width
    1 in
  • Ultimate Strength
    1000 lb
  • Weight
    1.1 lbs
  • Width
    1 in
  • Working Load Limit
    330 lb

Details

  • Color
    BLACK
  • Country of Origin
    US
  • End Fitting Type
    Flat Hook
  • Manufacturer Upc Number
    697886601027
  • Material
    POLYESTER
  • Nominal Break Strength
    330 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Ratchet
  • Tie Down Strap Type
    Ratchet Assembly
  • Ultimate Break Strength Or Proof Tst
    1000 lbs
  • UPC_NO
    697886601027
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)