Motion
6A103B

LIFT-ALL
6A103B

1" X 15' COATED OPEN HOOK 1K 16-PC DISPLAY PACK 700-LB LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #03090284
MFR #6A103B
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6A103B

1" X 15' COATED OPEN HOOK 1K 16-PC DISPLAY PACK 700-LB LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #03090284
MFR #6A103B

Mfr description
6A103B 1X15'RAT ASM OPEN HOOK
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.85/each

Specifications

Dimensions

  • Overall Length
    15 ft
  • Sling Length
    15 ft
  • Strap Width
    1 in
  • Ultimate Strength
    2100 lb
  • Weight
    20 lbs
  • Width
    1 in
  • Working Load Limit
    700 lb

Details

  • Color
    YELLOW
  • Country of Origin
    CN
  • End Fitting Finish Coating
    Polyethylene Coated
  • End Fitting Type
    Open Hook
  • Manufacturer Upc Number
    697886276690
  • Material
    POLYESTER
  • Nominal Break Strength
    700 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    3FQSP
  • Tensioning Mechanism
    Ratchet
  • Tie Down Strap Type
    Ratchet Assembly
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886276690
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)