Motion
61201
4" X 27' FLAT HOOK LOAD HUGGER POLY TIEDOWN WINCH STRAP
Mi Item #03090287
MFR #61201
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X 27' FLAT HOOK LOAD HUGGER POLY TIEDOWN WINCH STRAP
Mi Item #03090287
MFR #61201

Mfr description
61201 4X27' WINCH STRAP ASSY 6100-81030
  • Flexible, conforms to the load for better control
  • Soft, wide webbing helps protect cargo from damage
  • Highest quality components and assembly meet all DOT and CVSA requirements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Overall Length
    27 ft
  • Sling Length
    27 ft
  • Strap Width
    4 in
  • Ultimate Strength
    15000 lb
  • Weight
    4.5 lbs
  • Width
    4 in
  • Working Load Limit
    5000 lb

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Type
    Flat Hook
  • Manufacturer Upc Number
    697886612016
  • Material
    POLYESTER
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9V
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Ratchet
  • Tie Down Strap Type
    Winch Strap
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886612016
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)