Motion
ACP-2
ACP Model Screw Structural Locking Lifting Clamp - 1/4 to 5/8 in Opening, 2 ton Capacity, 8-5/16 in Max Length
MI ITEM #03090363
MFR #ACP-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACP Model Screw Structural Locking Lifting Clamp - 1/4 to 5/8 in Opening, 2 ton Capacity, 8-5/16 in Max Length
MI ITEM #03090363
MFR #ACP-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ACP 2TON 1/4 - 5/8" CLAMP
  • May be used for drifting loads when used in pairs or multiples
  • Lightweight and portable
  • Quick, easy attachment to structural members for the use of chain falls, hoists and wire rope pullers
  • Single unit construction
  • Quick-acting hand screw to secure the clamp
  • Pivoting shackle eye
  • Especially useful in the construction and maintenance of shipbuilding and other industries

Specifications

  • Capacity
    2 ton
  • Lifting Clamp Opening
    1/4 to 5/8 in
  • Maximum Length
    8-5/16 in
  • Lifting Shackle Size
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text