Motion
FR-1
FR Plate Model Vertical Locking Lifting Clamp - 0 to 3/4 in Opening, 1 ton Capacity, 13-3/4 in Max Length
MI ITEM #03090371
MFR #FR-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Plate Model Vertical Locking Lifting Clamp - 0 to 3/4 in Opening, 1 ton Capacity, 13-3/4 in Max Length
MI ITEM #03090371
MFR #FR-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FR-1TON 0-3/4" PLATE CLAMP
  • For relatively light work
  • Small and easy to handle
  • “Lock Closed” feature facilitates attaching the clamp to the plate

Specifications

  • Capacity
    1 ton
  • Lifting Clamp Opening
    0 to 3/4 in
  • Maximum Length
    13-3/4 in
  • Lifting Shackle Size
    2-5/8 in
  • Weight
    14.30 lbs, 14.3
  • Width
    6.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text