Motion
FR-2
FR Plate Model Vertical Locking Lifting Clamp - 0 to 1 in Opening, 2 ton Capacity, 16-3/8 in Max Length
Mi Item #03090374
MFR #FR-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Plate Model Vertical Locking Lifting Clamp - 0 to 1 in Opening, 2 ton Capacity, 16-3/8 in Max Length
Mi Item #03090374
MFR #FR-2

Mfr description
FR-2TON 0-1" PLATE CLAMP
  • For relatively light work
  • Small and easy to handle
  • “Lock Closed” feature facilitates attaching the clamp to the plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lifting Shackle Size
    3-5/8 in
  • Maximum Length
    16-3/8 in
  • Weight
    23.00 lbs

Details

  • Capacity
    2 ton
  • Lifting Clamp Opening
    0 to 1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)