Overview
Mfr description
FR-3TON 0-1-1/4" PLATE
- For relatively light work
- Small and easy to handle
- “Lock Closed” feature facilitates attaching the clamp to the plate
Specifications
- Capacity3 ton
- Lifting Clamp Opening0 to 1-1/4 in
- Maximum Length18-3/8 in
- Lifting Shackle Size3-5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data