Motion
JPA-2
JPA Plate Model Vertical Locking Lifting Clamp - 0 to 1 in Opening, 2 ton Capacity, 17-3/8 in Max Length
MI ITEM #03090378
MFR #JPA-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JPA Plate Model Vertical Locking Lifting Clamp - 0 to 1 in Opening, 2 ton Capacity, 17-3/8 in Max Length
MI ITEM #03090378
MFR #JPA-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JPA-2TON 0-1"PLATE CLAMP
  • Capable of turning a single plate or member from horizontal to vertical to horizontal through a 180° arc
  • Pushbutton auxiliary lock
  • Permits side loading of lifting shackle to 90° by derating of clamp's rated capacity
  • Pivoting shackle permits side loading of the lifting shackle at 100% of rated capacity from vertical to 30°, 75% of rated capacity between 30° and 45°, and 50% of rated capacity between 45° and 90°

Specifications

  • Capacity
    2 ton
  • Lifting Clamp Opening
    0 to 1 in
  • Maximum Length
    17-3/8 in
  • Lifting Shackle Size
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text