Motion
TLA-1
TLA Plate Model Vertical Locking Lifting Clamp - 0 to 3/4 in Opening, 1 ton Capacity, 13-1/8 in Max Length
MI ITEM #03090387
MFR #TLA-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLA Plate Model Vertical Locking Lifting Clamp - 0 to 3/4 in Opening, 1 ton Capacity, 13-1/8 in Max Length
MI ITEM #03090387
MFR #TLA-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TLA-1TON 0-3/4" PLATE CLAMP
  • Auxiliary lock
  • Capable of turning a steel plate from horizontal to vertical to horizontal through a 180° arc
  • “Lock Open” and “Lock Closed” features facilitate attaching and removing the clamp from the plate

Specifications

  • Capacity
    1 ton
  • Lifting Clamp Opening
    0 to 3/4 in
  • Maximum Length
    13-1/8 in
  • Lifting Shackle Size
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text