Motion
02350
Black & Silver Putty Knife or Scraper - Alloy Steel Blade Material, 3 in Wide, Nylon Handle Material
Mi Item #03090529
MFR #02350
Price$12.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black & Silver Putty Knife or Scraper - Alloy Steel Blade Material, 3 in Wide, Nylon Handle Material
Mi Item #03090529
MFR #02350

Mfr description
02350 3 FLEX SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.31/each

Specifications

Dimensions

  • Blade Width
    3 in

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Flexible
  • Handle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)