Motion
02550
Black & Silver Putty Knife or Scraper - Alloy Steel Blade Material, 4 in Wide, Nylon Handle Material
Mi Item #03090530
MFR #02550
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black & Silver Putty Knife or Scraper - Alloy Steel Blade Material, 4 in Wide, Nylon Handle Material
Mi Item #03090530
MFR #02550

Mfr description
02550 4 FLEX JOINT KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Blade Width
    4 in

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Flexible
  • Handle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)