Motion
13120
Replacement Blade - Steel, Number of Blades: 5, Thickness: 0.009 in
MI ITEM #03090547
MFR #13120
Price$2.40/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Steel, Number of Blades: 5, Thickness: 0.009 in
MI ITEM #03090547
MFR #13120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.40/pk

Specifications

Dimensions

  • Thickness
    0.009 in

Details

  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • UPC_NO
    079423131202

Overview

Mfr description
13120 (5/PK) RAZOR BLADES
  • Industrial quality steel, oiled to prevent rusting and individually wrapped for safety, five blades per box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought