Specifications
Dimensions
- Thickness0.009 in
Details
- Finish CoatingNone
- MaterialSteel
- Number Of Blades100
- Single Or Double EdgedSingle
- UPC_NO079423131356
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)