Motion
18000
18000
Mi Item #03090550
MFR #18000
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18000
Mi Item #03090550
MFR #18000

Mfr description
18000 4X14 CEMENT TROWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.05/each

Specifications

Dimensions

  • Blade Height
    14 in
  • Blade Width
    4 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Type
    Finishing Trowel
  • UPC_NO
    079423180002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)