Motion
18100
18100
Mi Item #03090552
MFR #18100
Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18100
Mi Item #03090552
MFR #18100

Mfr description
18100 5-1/2 POINTING TROWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.00/each

Specifications

Dimensions

  • Blade Width
    5-1/2 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Tapered
  • Blade Type
    Tapered
  • Handle Style
    Ergonomic
  • Type
    Tuck Point Trowel
  • UPC_NO
    079423181009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)