Overview
Mfr description
20250 2-1/2 FLOORING KNIFE
Specifications
- MaterialAlloy Steel
- Finish CoatingNone
- Number Of Blades1
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width2-1/2 in
- UPC_NO079423202506
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data