Specifications
Dimensions
- Width2-1/2 in
Details
- DispenserNot a Dispenser
- Finish CoatingNone
- MaterialAlloy Steel
- Number Of Blades1
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- UPC_NO079423203503
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)