Motion
10540
Putty Knife or Scraper - Alloy Steel Blade Material, 2-1/2 in Wide
Mi Item #03090556
MFR #10540
Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Alloy Steel Blade Material, 2-1/2 in Wide
Mi Item #03090556
MFR #10540

Mfr description
10540 2-1/2" SCRAPER W/ KNOB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.96/each

Specifications

Dimensions

  • Blade Width
    2-1/2 in

Details

  • Blade Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)