Overview
Mfr description
42020 UTILITY KNIFE
Specifications
- Finish CoatingNone
- Number Of Blades3
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- UPC_NO079423420207
- TypeFront Loading Utility Knife
- Additional DetailsTool-less Blade Change
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data