Specifications
Details
- DispenserNot a Dispenser
- Finish CoatingNone
- Number Of Blades1
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- UPC_NO079423420702
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)