Motion
42100
Utility Knife or Razor Blade -
Mi Item #03090568
MFR #42100
Price$2.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
Mi Item #03090568
MFR #42100

Mfr description
42100(5PK) UTIL KNIFE BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.07/pk

Specifications

Dimensions

  • Thickness
    0.025 in
  • Weight
    1.0 lbs

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    079423421006
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Utility Knife Blade
  • UPC_NO
    079423421006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)