Motion
02970
Multi-tool - Number of Features: 5
Mi Item #03090573
MFR #02970
Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-tool - Number of Features: 5
Mi Item #03090573
MFR #02970

Mfr description
02970 5 IN 1 TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.50/each

Specifications

Details

  • Handle Material
    Nylon
  • Number of Features
    5
  • Style
    Painter's Tool
  • Tool Material
    Steel
  • UPC_NO
    079423029707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)