Motion
56500
Tool Holder - Holder, 6.0000 in Length, Leather Material
Mi Item #03090574
MFR #56500
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 6.0000 in Length, Leather Material
Mi Item #03090574
MFR #56500

Mfr description
56500 10X2 BELT SHEATH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Overall Length
    6.0000 in

Details

  • For Use With
    Knives: Maximum of 6"
  • Material
    Leather
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    079423565007
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)