Motion
13110
Replacement Blade - Steel, Number of Blades: 10, Thickness: 0.009 in
Mi Item #03090585
MFR #13110
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Steel, Number of Blades: 10, Thickness: 0.009 in
Mi Item #03090585
MFR #13110

Mfr description
13110 RAZORBLADE(2-5PKS;10 TOTAL)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.61/each

Specifications

Dimensions

  • Thickness
    0.009 in

Details

  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • UPC_NO
    079423131103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)