Overview
Mfr description
PER.22812-ZZD 2 SHIELD BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number1635-ZZ
- UPC_NO1200106981213
- Description1635-ZZD 2 SHIELD BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 1635-ZZ Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double shielded closure, 1.7500 in outside diameter, and 0.5000 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data