Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03090648
MFR #390 PSD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
390PSD CLEAR VISITOR SPECS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Frame Temple Color
    Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • Specialty Features
    Side Shields
  • Frame Color Family
    Clear
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought