Specifications
Details
- Adjustment TypeRatcheting
- ColorGray
- Hard Hat CompatibilityNorth E1, North E2, North P2
- MaterialPlastic
- Product LineE-1, E-2, P-2
- Suspension Type8-Point
- UPC_NO662463293513
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)