Motion
4118CL
Face Shield Window Only - Clear, Uncoated, Propionate Material, 8 in x 11-1/2 in x 0.060 mm Window Dimension
Mi Item #03090656
MFR #4118CL
Price$10.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window Only - Clear, Uncoated, Propionate Material, 8 in x 11-1/2 in x 0.060 mm Window Dimension
Mi Item #03090656
MFR #4118CL

Mfr description
4118CLR FACESHIELD CLEAR F/F300
  • Available in 3 sizes (standard, wide and extended view)
  • Made of durable propionate for impact and chemical resistance (high heat-resistant gold-coated polycarbonate window also available)
  • All windows are 0.060 in thick
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.37/each

Specifications

Dimensions

  • Weight
    3.40 lbs
  • Window Dimensions
    8 in x 11-1/2 in x 0.060 mm
  • Window Height
    8 in
  • Window Thickness
    0.060 mm
  • Window Width
    11-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Headgear Type
    Facepiece
  • Manufacturer Upc Number
    662463150014
  • Package Quantity
    12 per box
  • Product Line
    F300
  • Type
    Face Shield & Headgear
  • UPC_NO
    662463150014
  • Ventilation
    Not Vented
  • Window Coating
    Uncoated
  • Window Color
    Clear
  • Window Material
    Propionate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)