Motion
910GY
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Stationary Front, Available in Bulk Pack
MI ITEM #03090671
MFR #910GY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerhood Classic Welding Helmet, Thermoplastic, Gray, Stationary Front, Available in Bulk Pack
MI ITEM #03090671
MFR #910GY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
910GY HELMET WELDING STATIONARY FRNT
  • Provides extended throat protection while blocking fumes and smoke from the face
  • Molded-in colors eliminate chipping, peeling and fading
  • Smooth, seamless shell deflects sparks and spatter reducing the risk of burn-through
  • Stationary front

Specifications

  • Type
    Welding Helmet
  • Window Type
    Fixed Front
  • Helmet Color
    Gray
  • Helmet Graphics
    None
  • Product Line
    Tigerhood Classic
  • Helmet Material
    Plastic
  • Window Height
    2 in
  • Window Width
    4-1/4 in
  • Lens Shade
    10
  • Features & Benefits
    • Provides extended throat protection while blocking fumes and smoke from the face• Molded-in colors eliminate chipping, peeling and fading• Smooth, seamless shell deflects sparks and spatter reducing the risk of burn-through • Stationary front

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text