Motion
F400
Headgear, Ratchet, Gray, 4In. Crown
Mi Item #03090686
MFR #F400
Price$33.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear, Ratchet, Gray, 4In. Crown
Mi Item #03090686
MFR #F400

Mfr description
F400 FACESHIELD RATCHET HEADBAND
  • 4 in Crown, Ratchet Suspension
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.86/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI, SEI
  • Color
    Gray
  • Material
    Fibre-Metal
  • Type
    Headgear
  • UPC_NO
    662463151011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)