Motion
F4400
Face Shield Combination - Headgear Compatibility: P2HNQSW01A000 Hard Hat, Fiber Material, Color: Silver
Mi Item #03090687
MFR #F4400
Price$33.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Combination - Headgear Compatibility: P2HNQSW01A000 Hard Hat, Fiber Material, Color: Silver
Mi Item #03090687
MFR #F4400

Mfr description
F-4400 FACESHIELD W/QUICK-LOK MTG
  • Protective cap/faceshield combination
  • For use with protective caps
  • Made from Noryl®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.83/each

Specifications

Details

  • Color
    Silver
  • Headgear Compatibility
    P2HNQSW01A000 Hard Hat
  • Material
    Fiber
  • Type
    Face Shield Combination
  • UPC_NO
    662463151271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)