Motion
F500-H5
Headgear, Ratchet, Gray, 7In. Crown
Mi Item #03090688
MFR #F500-H5
Price$36.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear, Ratchet, Gray, 7In. Crown
Mi Item #03090688
MFR #F500-H5

Mfr description
F500-H5 HI-PERF HEADGEAR W/7" CROWN
  • 7 in Crown, Heat Resistant, Ratchet Suspension, Channel Grip System, and Slot/Pin Mechanism with Locking Cams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.99/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI, SEI
  • Color
    Gray
  • Material
    Noryl(R)
  • Type
    Headgear
  • UPC_NO
    662463151226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)