Overview
Mfr description
P241H-SHADE-9H GLASS LENS
Specifications
- TypeFilter
- Window Dimensions2 x 4-1/4 in
- Product LineHigh Performance
- Lens Shade9
- Window MaterialGlass
- Window Height2 in
- Window Width4-1/4 in
- Approval Listing RegulationsANSI Z87.1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data