Overview
Mfr description
P452 WIDE VIS CR39HELMET LEN
Specifications
- TypeCover Plate
- Window Dimensions4-1/2 x 5-1/4 in
- Product LineHigh Performance
- Window Height4-1/2 in
- Window Width5-1/4 in
- Approval Listing RegulationsANSI Z87.1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data