Motion
VG800SH5
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03090722
MFR #VG800SH5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Front Rectangular Welding Goggles, Protection Type: Welding, Lens Shade: 5
MI ITEM #03090722
MFR #VG800SH5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG800H5 WELD GOGGLE 50MM

Specifications

  • Welding Goggle Style
    Fixed Front Rectangular
  • Protection Type
    Welding
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Lens Shade
    5
  • Size
    Universal
  • Temple Style
    Strap
  • Headband Material
    Elastic
  • Ventilation
    Indirect Vent
  • Includes
    Cover Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text