1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
1550 4
Commercial Steel Flanged End Gate Valve - 4 in, 150 psi
MI ITEM #
03090735
MFR #
1550 4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
HAMMOND VALVE 1550 4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
1550 4
Commercial Steel Flanged End Gate Valve - 4 in, 150 psi
MI ITEM #
03090735
MFR #
1550 4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1550 4 / 4" 150# CAST STEEL GATEVALVE,
Specifications
Size
4 in
Pressure Rating
150 psi
Series
1550
Type
Gate Valve
Material
Steel
End Connections
Flanged
Class
150
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data