Motion
6100-01 2 1/2

HAMMOND VALVE
6100-01 2 1/2

Butterfly Valve - 6100 Series, 2-1/2 in Valve Size, Cast Iron, 200 psi
MI ITEM #03090757
MFR #6100-01 2 1/2
List Price$648.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6100-01 2 1/2

Butterfly Valve - 6100 Series, 2-1/2 in Valve Size, Cast Iron, 200 psi
MI ITEM #03090757
MFR #6100-01 2 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$648.47/each for your price

Overview

Mfr description
6100-01 2-1/2 / 2-1/2" 200 PSI CI BUTT

Specifications

  • Valve Size
    2-1/2 in
  • Actuation
    Resilient-Seated Wafer Body
  • Maximum Operating Pressure
    200 psi
  • Housing Material
    Cast Iron
  • Disc Type
    Ductile Iron Disc
  • Series
    6100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text