Motion
6110-01 4

HAMMOND VALVE
6110-01 4

Butterfly Valve - 6100 Series, 4 in Valve Size, Cast Iron, 200 psi
MI ITEM #03090763
MFR #6110-01 4
List Price$975.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6110-01 4

Butterfly Valve - 6100 Series, 4 in Valve Size, Cast Iron, 200 psi
MI ITEM #03090763
MFR #6110-01 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$975.54/each for your price

Overview

Mfr description
6110-01 4 / 4" 200 PSI CI BUTTERFLYVAL

Specifications

  • Valve Size
    4 in
  • Actuation
    Resilient-Seated Wafer Body
  • Maximum Operating Pressure
    200 psi
  • Housing Material
    Cast Iron
  • Disc Type
    Bronze Disc
  • Series
    6100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text