Motion
6120-01 3

HAMMOND VALVE
6120-01 3

Butterfly Valve - 6100 Series, 3 in Valve Size, Cast Iron, 200 psi
MI ITEM #03090765
MFR #6120-01 3
List Price$1,098.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6120-01 3

Butterfly Valve - 6100 Series, 3 in Valve Size, Cast Iron, 200 psi
MI ITEM #03090765
MFR #6120-01 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,098.33/each for your price

Overview

Mfr description
6120-01 3 / 3" 200 PSI CI BUTTERFLYVAL

Specifications

  • Valve Size
    3 in
  • Actuation
    Resilient-Seated Wafer Body
  • Maximum Operating Pressure
    200 psi
  • Housing Material
    Cast Iron
  • Disc Type
    Stainless Steel Disc
  • Series
    6100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text