1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMMOND VALVE
667 1
Plumbing Brass Threaded Gate Valve - 1 in, 200 psi
MI ITEM #
03090790
MFR #
667 1
Price
$78.31
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
HAMMOND VALVE 667 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMMOND VALVE
667 1
Plumbing Brass Threaded Gate Valve - 1 in, 200 psi
MI ITEM #
03090790
MFR #
667 1
Mfr description
667 1 BRASS GATE VALVE, 1" 200#WOG.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78
.31
/each
Add to Cart
Specifications
Dimensions
Size
1 in
Details
Bonnet Type
Threaded Bonnet
End Connections
Threaded
Material
Brass
Pressure Rating
200 psi
Series
667
Stem Type
Non - Rising Stem
Type
Gate Valve
WOG Rating
200 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items