Overview
Mfr description
667 1-1/4 BRASS GATE VLV 1-1/4 200WOG
Specifications
- Size1-1/4 in
- Pressure Rating200 psi
- Stem TypeNon - Rising Stem
- Bonnet TypeThreaded Bonnet
- Series667
- WOG Rating200 psi
- TypeGate Valve
- MaterialBrass
- End ConnectionsThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data