Motion
667 2
Plumbing Brass Threaded Gate Valve - 2 in, 200 psi
MI ITEM #03090794
MFR #667 2
Your Price$220.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plumbing Brass Threaded Gate Valve - 2 in, 200 psi
MI ITEM #03090794
MFR #667 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.73/each(List $253.84)

Overview

Mfr description
667 2 / BRASS GATE VALVE, 2" 200#WOG.

Specifications

  • Size
    2 in
  • Pressure Rating
    200 psi
  • Stem Type
    Non - Rising Stem
  • Bonnet Type
    Threaded Bonnet
  • Series
    667
  • WOG Rating
    200 psi
  • Type
    Gate Valve
  • Material
    Brass
  • End Connections
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text