Motion
8201 1/4
2-Way Ball Valve - Manually Operated, 2-Way, 400 psi Max, Inline Threaded, Brass Body, Offset Handle
Mi Item #03090803
MFR #8201 1/4
Price$56.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 400 psi Max, Inline Threaded, Brass Body, Offset Handle
Mi Item #03090803
MFR #8201 1/4

Mfr description
8201 1/4 / 1/4" 150# WSP, 400# WOG,BRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.38/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Application
    Not intended for use in potable water.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel
  • Handle Style
    Offset Handle
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    400 psi
  • Media Pressure Rating
    Cold Water - 400 psi, Steam - 150 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Inline Threaded
  • Options
    Blow-Out Proof Stem
  • Porting Style
    Full Port
  • Seat Material
    PTFE
  • Series
    8201
  • Stem Material
    Brass
  • UPC_NO
    084738117667
  • Valve Body Material
    Forged Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)