Motion
8201 2
2-Way Ball Valve - Manually Operated, 2-Way, 400 psi Max, Inline Threaded, Brass Body, Offset Handle
MI ITEM #03090806
MFR #8201 2
Your Price$299.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 400 psi Max, Inline Threaded, Brass Body, Offset Handle
MI ITEM #03090806
MFR #8201 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.57/each(List $344.51)

Overview

Mfr description
8201 2 / 2" 150# WSP, 400# WOG,BRASS B

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    400 psi
  • Port Size
    2 NPT
  • Body Material
    Brass
  • Handle Style
    Offset Handle
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 400 psi, Steam - 150 psi
  • Body Seal Material
    PTFE
  • Handle Material
    Zinc Plated Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    Brass
  • Seat Material
    PTFE
  • Valve Body Material
    Forged Brass
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    8201
  • Options
    Blow-Out Proof Stem
  • Application
    Not intended for use in potable water.
  • UPC_NO
    084738116813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text