Motion
8901 1
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1 NPT Port, Brass Body, Offset Handle
MI ITEM #03090827
MFR #8901 1
Your Price$91.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1 NPT Port, Brass Body, Offset Handle
MI ITEM #03090827
MFR #8901 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.49/each(List $120.07)

Overview

Mfr description
8901 1 / 1" 150# WSP, 600# WOG BRASSBA

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1 NPT
  • Body Material
    Brass
  • Handle Style
    Offset Handle
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • End Connections
    Threaded
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    PTFE
  • Handle Material
    Zinc Plated Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    Brass
  • Seat Material
    PTFE
  • Valve Body Material
    Forged Brass
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    350 °F
  • Series
    8901
  • Options
    Blow-Out Proof Stem
  • Application
    Not intended for use in potable water.
  • Weight
    7.40 lbs
  • UPC_NO
    084738112945
  • Material
    Brass
  • Pressure Rating
    600 psi
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought